Pfister PR897WEC "Carnegie" Shower Faucet Trim Kit
| Item: | PR897WEC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $219.80 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Width | 7" |
| Shower Head Type | Rain Head |
| Shower Arm Length | 13-3/4" |
| Spout Length | 5-27/32" |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Diverter Location | Spout |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • Trim Only - Valve Sold Separately |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


