X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PR897FEY "Park Avenue" Shower Faucet Trim Kit

Item: PR897FEY
Finish: Tuscan Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Rough In Valve Included No
Shower Head Width 7"
Shower Head Type Rain Head
Shower Arm Length 13-3/4"
Handle Type Lever
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Solid Brass
Drain Included No
ADA Compliant Yes
Features Trin Only Requires Valve Sold Separately