Pfister PR897FEC/P0X8310A "Park Avenue" Single Handle Shower Faucet
| Item: | PR897FEC/P0X8310A |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $283.39 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Width | 7" |
| Shower Arm Length | 13-3/4" |
| Shower Head Type | Rain Head |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Drain Included | No |
| Tub/Shower Model Available | Yes |
| ADA Compliant | Yes |
| Includes | Rough In Valve |
| Product Specifications |
| Brochure |
| Parts Breakdown |
| Warranty |


