X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PR891YPU "Ashfield" Non-Thermostatic Valve Trim

Item: PR891YPU
Finish: Rustic Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $273.00

Price: $229.32 (Pricing is for Rustic Bronze)



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Escutcheon Included Yes
Extension From Wall 4-1/8"
Installation Hardware Included Yes
Valve Escutcheon Height 6-7/8"
Valve Escutcheon Width 6-7/8"