Pfister PR891SRC "Serrano" Custom Shower Trim Kit
| Item: | PR891SRC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $27.48
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Pressure Balanced | No |
| Construction | Brass |
| ADA Compliant | Yes |
| Escutcheon Included | Yes |
| Shown With | Metal Lever Handle |
| Valve Escutcheon Height | 6-3/4" |
| Valve Escutcheon Width | 6-3/4" |
| Product Specifications |
| Warranty |


