Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Pfister
>
PR891MBC
Pfister PR891MBC "Marielle" Custom Shower Trim Kit
| Item: | PR891MBC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $67.20
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Metal |
| ADA Compliant | Yes |
| Escutcheon Included | Yes |
| Extension From Wall | 3-1/8" |
| Installation Hardware Included | Yes |
| Valve Escutcheon Height | 6-7/8" |
| Valve Escutcheon Width | 6-7/8" |
| Warranty |


