X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PR891MBK "Marielle" Non-Thermostatic Valve Trim

Item: PR891MBK
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Pressure Balanced Yes
Construction Metal
ADA Compliant Yes
Escutcheon Included Yes
Extension From Wall 3-1/8"
Installation Hardware Included Yes
Valve Escutcheon Height 6-7/8"
Valve Escutcheon Width 6-7/8"