X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PR891GLC "Saxton" Non-Thermostatic Valve Trim

Item: PR891GLC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $59.00

Price: $46.32 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Escutcheon Included Yes
Extension From Wall 3-13/16"
Installation Hardware Included Yes
Valve Escutcheon Height 7-3/8"
Valve Escutcheon Width 7"