Pfister PR890300 "Pfirst" Tub & Shower Faucet Trim Kit
| Item: | PR890300 |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $32.02 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Height | 2-7/8" |
| Shower Head Width | 2-1/16" |
| Shower Head Type | Single Function |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Construction | Brass |
| ADA Compliant | Yes |
| Shower Only Model Available | Yes |
| Shown With | Metal Lever Handle |
| Warranty |


