Pfister PR890200 "Pfirst" Shower Faucet Trim Kit
| Item: | PR890200 |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $25.96 (Pricing is for Polished Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Shower Head Diameter | 2-1/16" |
| Shower Head Height | 2-13/16" |
| Shower Head Type | Single Function |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.25 |
| Pressure Balanced | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Shower Valve Type | Ceramic Disc |
| Shown With | Metal Lever Handle |
| Valve Escutcheon Height | 6-3/4" |
| Valve Escutcheon Width | 6-3/4" |
| Warranty |


