Pfister PGT49WE1C "Carnegie" Bathroom Sink Faucet Trim Kit
| Item: | PGT49WE1C |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $274.75 (Pricing is for Polished Chrome)
Details and Dimensions
| Spout Length | 7-13/16" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 0 Hole |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Solid Brass |
| Features | • Drain Sold Separately • Trim Only - Valve Sold Separately |
| Eco-Friendly | Water Sense |
| Faucet Centers | 8'' |
| Faucet Hole Configuration | Wall Mount |
| Faucet Hole Diameter | 1-1/2" |
| Low Lead Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


