Pfister PGT49SR0C "Serrano" 8'' Widespread Bathroom Sink Faucet
| Item: | PGT49SR0C |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $133.58 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Number of Faucet Holes | 1 or 3 Hole |
| Faucet Centers | 8'' Centers |
| Spout Height | 4-7/16" |
| Spout Reach | 4-5/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 1-1/2" |
| Escutcheon Included | No |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Height | 6-7/32" |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense Cal Green Compliant |
| Features | • Pforever Seal |
| Includes | Metal Supply Nuts |
| Connection Size | 1/2 - 14 NPSM |
| Drain Included | Yes |
| Faucet Configuration | Two Handle |
| Includes Metal Pop-Up Drain | Yes |
| Installation Hardware Included | Yes |
| Swivel Spout | No |
| Product Specifications |
| Warranty |


