Pfister PGT49DF1C/PG0W0100 "Kenzo" Wall Mount Bathroom Sink Faucet
| Item: | PGT49DF1C/PG0W0100 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $372.96 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount Faucet |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8'' |
| Spout Reach | 7-1/2" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Features | • Drain Sold Separately |
| Includes | Trim and Valve |
| Product Specifications |
| Warranty |


