Pfister PGT49DF1C "Kenzo" Bathroom Sink Faucet Trim Kit
| Item: | PGT49DF1C |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $229.32 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Wall Mount |
| Rough In Valve Included | No |
| Valve Type | Ceramic Disc |
| Spout Length | 7-5/16" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Solid Brass |
| Drain Included | No |
| Eco-Friendly | Water Efficient |
| Faucet Centers | 8'' |
| Faucet Hole Configuration | 3 Hole Wall Mount |
| Faucet Hole Diameter | 1-1/4" |
| Low Lead Compliant | Yes |
| Product Specifications |
| Warranty |


