Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Pfister PGT48GL0C "Saxton" 4'' Centerset Bathroom Sink Faucet

Item: PGT48GL0C
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 5"
Spout Reach 4-1/8"
Overall Height 7-1/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 1-1/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense