Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Pfister
>
PGT48E0BC
Pfister PGT48E0BC "Catalina" 4'' Centerset Bathroom Sink Faucet
| Item: | PGT48E0BC |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $145.12 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 3-11/16" |
| Spout Reach | 4-3/8" |
| Overall Height | 5-7/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 1-1/8" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient |
| Includes | Pop-up Drain |
| Product Specifications |
| Warranty |


