Pfister PGT48SRLC "Serrano" 4'' Centerset Bathroom Sink Faucet
| Item: | PGT48SRLC |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $58.09
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 3-1/4" |
| Spout Reach | 4-3/16" |
| Overall Height | 4-7/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/3" |
| Maximum Deck Thickness | 1-1/8" |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Water Efficient |
| Features | • Drain Not Included |
| Product Specifications |
| Brochure |
| Warranty |


