Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Pfister
>
PGT46M0BK
Pfister PGT46M0BK "Marielle" 4'' Centerset Bathroom Sink Faucet
| Item: | PGT46M0BK |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $285.60 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Spout Height | 4-7/8" |
| Spout Reach | 5-1/8" |
| Overall Height | 7-9/16" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 1-1/2" |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense Water Efficient |
| Includes | Pop-up Drain |
| Product Specifications |
| Warranty |


