X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PGT42RP0C "Portola" Single Hole Bathroom Sink Faucet

Item: PGT42RP0C
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Spout Reach 4-1/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Cal Green Compliant
Water Sense
Cal Green Compliant