Pfister PGT42NC00 "Contempra" Single Hole Bathroom Sink Faucet
| Item: | PGT42NC00 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $198.24 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 3-3/16" |
| Spout Reach | 4-5/8" |
| Overall Height | 6-7/16" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 3" |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Includes | Pop-up Drain |
| Product Specifications |
| Warranty |


