Pfister PGT40NC00 "Contempra" Vessel Filler Bathroom Sink Faucet
| Item: | PGT40NC00 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $254.52 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 8-1/2" |
| Spout Reach | 4-5/8" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 3" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Height | 12-7/8" |
| Width | 1-13/16" |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Cold/Hot Indicators, Grid Drain and Deckplate Sold Separately |
| Includes | Metal Lever Handle |
| Installation Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


