X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PGT264CBC "Avalon" Single Handle Kitchen Faucet

Item: PGT264CBC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 13-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 8"
Spout Reach 8"
Maximum Deck Thickness 1-1/2"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Soap Dispenser Included Yes
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes