Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG898DFC "Kenzo" Tub & Shower Faucet Trim Kit

Item: PG898DFC
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $301.00

Price: $252.84 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 7"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spout Length 4-7/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
Diverter Location Spout
Drain Included No
ADA Compliant Yes
Eco-Friendly Cal Green Compliant