X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PG897SRC "Serrano" Shower Faucet Trim Kit

Item: PG897SRC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $54.00

Price: $42.39 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
ADA Compliant Yes
Features EZ Clean Shower Head
Eco-Friendly Cal Green Compliant
Valve Escutcheon Height 6-3/4"
Valve Escutcheon Width 6-3/4"