X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG897DFC "Kenzo" Shower Faucet Trim Kit

Item: PG897DFC
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $225.00

Price: $189.00 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 7"
Shower Head Type Rain Head
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
ADA Compliant Yes
Eco-Friendly Cal Green Compliant