Pfister PG1496002 "Pfirst" 8'' Widespread Bathroom Sink Faucet
| Item: | PG1496002 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $82.21
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 2-1/4" |
| Spout Reach | 4-15/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Faucet Hole Diameter | 2-1/4" |
| Maximum Deck Thickness | 1" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | Yes |
| Height | 3-11/16" |
| Features | • Cold/Hot Indicators |
| Includes | Pop-Up Drain and Assembly, Acrylic Knob Handles |
| Warranty |


