X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG1496000 "Pfirst" 8'' Widespread Bathroom Sink Faucet

Item: PG1496000
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $115.00

Price: $90.28



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Spout Height 3-3/8"
Spout Reach 4-9/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Knob
Faucet Hole Diameter 2-1/16"
Maximum Deck Thickness 1"
Construction Zinc
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Includes Pop-Up Drain and Assembly, Metal Knob Handles
Low Lead Compliant Yes
Height 4-7/16"
ADA Compliant Yes
Features Cold/Hot Indicators