X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PG1436100 "Pfirst" 4'' Centerset Bathroom Sink Faucet

Item: PG1436100
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Spout Height 1-7/8"
Spout Reach 4-5/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1"
Construction Zinc
Valve Type Washerless
Flow Rate (GPM) 1.5
Includes Pop-Up Drain and Assembly, Metal Lever Handles
Low Lead Compliant Yes
Height 3-1/2"
Width 9-5/16"
CEC Approved Yes
ADA Compliant Yes