X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PG1436000 "Pfirst" 4'' Centerset Bathroom Sink Faucet

Item: PG1436000
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Spout Height 1-7/16"
Spout Reach 3-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Knob
Maximum Deck Thickness 1"
Construction Zinc
Valve Type Washerless
Flow Rate (GPM) 2.2
Includes Pop-Up Drain and Assembly, Metal Knob Handles
Low Lead Compliant Yes
Height 2-15/16"
Width 6-1/16"
CEC Approved Yes