X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PG1271000 "Pfirst" Wall Mount

Item: PG1271000
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 2 Hole
Height 4-19/32"
Width 11"
Construction Brass
Spout Height 1-1/16"
Spout Reach 7-5/8"
Swivel Spout Yes
Degree of Spout Swing 180
Includes Metal Blade Handles
Flow Rate (GPM) 2.2
Valve Type Compression
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Knob
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes