Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Pfister
>
PF049M0BU
Pfister PF049M0BU "Marielle" 8'' Widespread Bathroom Sink Faucet
| Item: | PF049M0BU |
| Finish: | Rustic Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $344.53
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8'' Center |
| Spout Height | 5-1/2" |
| Spout Reach | 5-5/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-1/2" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Height | 7-3/4" |
| Width | 14-5/8" |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Drain Hole Size | 1-1/2" |
| Drain Included | Yes |
| Faucet Configuration | Two Handle |
| Includes Metal Pop-Up Drain | Yes |
| Installation Hardware Included | Yes |
| Warranty |


