Pfister PBPHWE1C "Carnegie" Paper Holder
| Item: | PBPHWE1C |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $51.03 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 5-9/16" |
| Overall Height | 4-9/32" |
| Construction | Metal |
| Bracket Width | 2-3/4" |
| Bracket Height | 2-3/4" |
| Extension From Wall | 3-5/32" |
| Features | • Single Post |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


