Pfister P950009A "Marielle" Soap Dispenser
| Item: | P950009A |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $35.36 (Pricing is for Chrome)
Details and Dimensions
| Width | 2-1/2" |
| Spout Height | 2-5/8" |
| Spout Length | 3-1/4" |
| Warranty |


