X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister P808CBHC "Avalon" Tub & Shower Faucet Trim Kit

Item: P808CBHC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $249.00

Price: $209.16



Details and Dimensions

Rough In Valve Included No
Valve Type Ceramic Disc
Shower Head Diameter 4-1/2"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.2
Pressure Balanced Yes
Construction Brass
Connection Size 1/2'' - 14 NPSM
ADA Compliant Yes
Features Pforever Seal
Includes Metal Lever Handles, Shower Arm, Shower Arm Flange
Diverter Spout Yes
Escutcheon Included Yes
Installation Hardware Included Yes
Low Lead Compliant No
Valve Escutcheon Height 6-7/8"
Valve Escutcheon Width 6-7/8"