Pfister PT49YP1U "Ashfield" 8'' Widespread Bathroom Sink Faucet
| Item: | PT49YP1U |
| Finish: | Rustic Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $414.12 (Pricing is for Rustic Bronze)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8-15'' |
| Spout Height | 2-5/8" |
| Spout Reach | 4-1/2" |
| Overall Height | 5-15/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 1-1/2" |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | No |
| ADA Compliant | Yes |
| Includes | Pop-up Drain |
| Product Specifications |
| Warranty |


