Pfister PT264YPC "Ashfield" Single Handle Kitchen Faucet
| Item: | PT264YPC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $311.64 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4 Hole |
| Overall Height | 17" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 7-3/4" |
| Spout Reach | 8" |
| Maximum Deck Thickness | 2" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle Type | Lever |
| Soap Dispenser Included | Yes |
| Low Lead Compliant | No |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |


