X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister P1T65100 "Pfirst" Whirlpool Faucet Trim Kit

Item: P1T65100
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $122.00

Price: $95.77



Details and Dimensions

Rough In Valve Included No
Valve Type Ceramic Disc
Spout Height 4-3/8"
Spout Length 5-13/16"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Zinc
Features Trim Only, Valve Sold Separately
Includes Metal Lever Handles
Faucet Hole Configuration 3 Hole
Height 5-9/16"
Maximum Deck Thickness 2"