Pfister P1496100 "Pfirst" 8'' Widespread Bathroom Sink Faucet
| Item: | P1496100 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $108.17 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 3-3/8" |
| Spout Reach | 4-9/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 2-1/16" |
| Maximum Deck Thickness | 1" |
| Construction | Zinc |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | No |
| Height | 4-7/16" |
| ADA Compliant | Yes |
| Includes | Pop-Up Drain and Assembly, Metal Lever Handles |
| Warranty |


