X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister P078CBC "Savannah" Shower Faucet Trim Kit

Item: P078CBC
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.

List Price: $195.00

Price: $153.08



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced No
Construction Brass
ADA Compliant Yes