Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Pfister
>
P018CCC
Pfister P018CCC "Savannah" Tub & Shower Faucet Trim Kit
| Item: | P018CCC |
| Finish: | Chrome/Polished Brass |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Three Handle |
| Rough In Valve Included | No |
| Handle Type | Cross |
| Number Of Handles | 3 Handle |
| Handle(s) Included | Yes |
| Construction | Solid Brass |
| Includes | White Porcelain Cross Handles |
| Additional Information | Fits 01-31XA Valve Body |
| Warranty |


