X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister P018CPC "Savannah" Tub & Shower Faucet Trim Kit

Item: P018CPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Three Handle
Rough In Valve Included No
Shower Head Type Single Function
Handle Type Cross
Number Of Handles 3 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Solid Brass
Diverter Location Valve
Includes White Porcelain Cross Handles
Additional Information Fits 01-31XA Valve Body