Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister P0181BC "Savannah" Tub & Shower Faucet Trim Kit

Item: P0181BC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $221.00

Price: $173.49 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Three Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 3 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced No
Construction Brass
Diverter Location Valve
ADA Compliant Yes
Includes Porcelain Handles