Pfister PGT531YPC "Ashfield" Pull-Out Spray Kitchen Faucet
| Item: | PGT531YPC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $549.36 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 15-1/2" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 6" |
| Spout Reach | 8" |
| Maximum Deck Thickness | 2" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |


