X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PGT49NC1C "Contempra" 8'' Widespread Bathroom Sink Faucet

Item: PGT49NC1C
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Widespread 8"-15"
Number of Faucet Holes 3 Hole
Faucet Centers 8-15''
Spout Height 5-11/16"
Spout Reach 5-1/16"
Overall Height 8-7/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Sense
Includes Metal Pop-Up Drain Yes