X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG898YPU "Ashfield" Tub & Shower Faucet Trim Kit

Item: PG898YPU
Finish: Rustic Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $495.00

Price: $415.80 (Pricing is for Rustic Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 6-1/16"
Shower Head Type Single Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Diverter Spout Yes
Flange Included Yes
Shower Arm Included Yes
Valve Escutcheon Height 6-7/8"
Valve Escutcheon Width 6-7/8"
Weight 5 lbs