X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PG898SRC "Serrano" Tub & Shower Faucet Trim Kit

Item: PG898SRC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Single Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Diverter Location Spout
ADA Compliant Yes
Features EZ Clean Shower Head
Eco-Friendly Cal Green Compliant
Valve Escutcheon Height 6-3/4"
Valve Escutcheon Width 6-3/4"