X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG898NCC "Contempra" Tub & Shower Faucet Trim Kit

Item: PG898NCC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $231.00

Price: $194.04 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 7"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spout Length 5-3/16"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Sense
Flange Diameter 2-15/32"
Included Features Volume And Temperature Control
Low Lead Compliant Yes
Shower Arm Included Yes
Valve Escutcheon Height 6-15/16"
Valve Escutcheon Width 6-15/16"