Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Pfister PG898NCC/P0X8310A "Contempra" Single Handle Tub & Shower Faucet

Item: PG898NCC/P0X8310A
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 7"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Valve Escutcheon Height 6-15/16"
Valve Escutcheon Width 6-15/16"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 5-3/16"
Flow Rate (GPM) 2
Pressure Balanced Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Sense
Flange Diameter 2-15/32"
Included Features Volume And Temperature Control
Low Lead Compliant Yes
Shower Arm Included Yes
Valve Type Ceramic Disc