X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG898NCK/P0X8310A "Contempra" Single Handle Tub & Shower Faucet

Item: PG898NCK/P0X8310A
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $432.00

Price: $357.77 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 7"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Valve Escutcheon Height 6-15/16"
Valve Escutcheon Width 6-15/16"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 5-3/16"
Flow Rate (GPM) 2
Pressure Balanced Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Sense
Flange Diameter 2-15/32"
Included Features Volume And Temperature Control
Low Lead Compliant Yes
Shower Arm Included Yes
Valve Type Ceramic Disc