X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG898GLC "Saxton" Tub & Shower Faucet Trim Kit

Item: PG898GLC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $114.00

Price: $95.76 (Pricing is for Polished Chrome)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 6-23/32"
Shower Head Type Single Function
Spout Length 4-15/16"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Diverter Spout Yes
Flange Included Yes
Shower Arm Included Yes
Valve Escutcheon Height 7-3/8"
Valve Escutcheon Width 6-23/32"
Weight 2 lbs